Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, SOS, Stainless Stl, 5 ft L

  • Mfr # 7G63SOS/5

  • Zoro # G6559165


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
63
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G63SOS/5
Zoro #
G6559165
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
4 1/4 in
Master Link/Bail Opening Width
2 3/8 in
Length
5 ft.
Master Link Inside Width
2 3/8 in
Sling Leg Length
3 7/8 ft
Chain Trade Size
9/32 in
Master Link Inside Length
4 3/8 in
Hook Opening Width
1 17/64 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
63
Hook Opening
1 17/64 in
Attachment Type
Oblong Link and Sling Hook
Color
Silver
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Hardware Material
Stainless Steel
Single Capacity
2700 lb.
Material
Stainless Steel
Overall Reach
5 ft.
Item
Chain Sling
Number of Chains
1
Working Load Limit
2700 lb
Sling Material
Stainless Steel
Finish
Painted
Fitting Material
Stainless Steel
Chain Adjustability
Fixed
Chain Grade
63
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Sling Hook
Fitting Color
Silver
Maximum Operating Temperature
650 Degrees F
Chain Color
Silver
Number of Legs
1
Chain Finish
Painted
Load Capacity @ 90 Degrees
2,700 lb
Fitting Finish
Plain

Description

Chain Sling, Sling Type SOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 17/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.