Zoro Homepage

Chain Sling, G63, SOS, Stnless Stl, 10 ft L

  • Mfr # 10G63SOS/10

  • Zoro # G6516806


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
5,500 lb
Grade
63
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63SOS/10
Zoro #
G6516806
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/4 in
Length
10 ft.
Master Link/Bail Opening Width
2 7/8 in
Chain Trade Size
3/8 in
Hook Opening Width
1 35/64 in
Master Link Inside Length
4 3/8 in
Sling Leg Length
8 3/4 ft
Master Link Inside Width
2 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
5,500 lb
Grade
63
Hook Opening
1 35/64 in
Includes
Durable Metal ID Tag, Attached to the Sling
Attachment Type
Oblong Link and Sling Hook
Sling Hardware Material
Stainless Steel
Working Load Limit
5500 lb
Sling Material
Stainless Steel
Overall Reach
10 ft.
Color
Silver
Item
Chain Sling
Finish
Painted
Single Capacity
5500 lb.
Number of Chains
1
Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Finish
Plain
Load Capacity @ 90 Degrees
5,500 lb
Chain Adjustability
Fixed
Maximum Operating Temperature
650 Degrees F
Chain Color
Silver
Number of Legs
1
Chain Grade
63
Hook Type Included
Sling Hook
Fitting Color
Silver
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted

Description

Chain Sling, Sling Type SOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees 5,500 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.