Zoro Homepage

Chain Sling, G63, SOS, Stnless Stl, 10 ft L

  • Mfr # 16G63SOS/10

  • Zoro # G6804795


product price: $2,319.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
13,900 lb
Grade
63
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G63SOS/10
Zoro #
G6804795
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
5/8 in
Master Link/Bail Opening Width
3 7/8 in
Length
10 ft.
Master Link/Bail Opening Height
7 1/8 in
Master Link Inside Width
3 1/2 in
Hook Opening Width
2 39/64 in
Chain Trade Size
5/8 in
Master Link Inside Length
6 1/4 in
Sling Leg Length
8 1/8 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
13,900 lb
Grade
63
Hook Opening
2 39/64 in
Item
Chain Sling
Finish
Painted
Working Load Limit
13,900 lb
Single Capacity
13,900 lb.
Sling Hardware Material
Stainless Steel
Material
Stainless Steel
Sling Material
Stainless Steel
Color
Silver
Attachment Type
Oblong Link and Sling Hook
Number of Chains
1
Overall Reach
10 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Hook Type Included
Sling Hook
Fitting Color
Silver
Chain Adjustability
Fixed
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Chain Color
Silver
Maximum Operating Temperature
650 Degrees F
Fitting Material
Stainless Steel
Chain Finish
Painted
Fitting Finish
Plain
Chain Grade
63
Load Capacity @ 90 Degrees
13,900 lb

Description

Chain Sling, Sling Type SOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees 13,900 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.