Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, SOS, Stnless Stl, 10 ft L

  • Mfr # 5G63SOS/10

  • Zoro # G6554457


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
1,400 lb
Grade
63
Chain Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G63SOS/10
Zoro #
G6554457
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/16 in
Master Link/Bail Opening Width
2 in
Master Link/Bail Opening Height
3 1/8 in
Length
10 ft.
Sling Leg Length
9 1/4 ft
Chain Trade Size
3/16 in
Master Link Inside Width
2 in
Hook Opening Width
7/8 in
Master Link Inside Length
3 1/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
1,400 lb
Grade
63
Hook Opening
7/8 in
Sling Hardware Material
Stainless Steel
Color
Silver
Number of Chains
1
Material
Stainless Steel
Overall Reach
10 ft.
Sling Material
Stainless Steel
Finish
Painted
Attachment Type
Oblong Link and Sling Hook
Single Capacity
1400 lb.
Working Load Limit
1400 lb
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Fitting Material
Stainless Steel
Number of Legs
1
Load Capacity @ 90 Degrees
1,400 lb
Chain Grade
63
Hook Type Included
Sling Hook
Chain Color
Silver
Minimum Operating Temperature
-40 Degrees F
Fitting Finish
Plain
Maximum Operating Temperature
650 Degrees F
Chain Adjustability
Fixed
Chain Finish
Painted
Fitting Color
Silver

Description

Chain Sling, Sling Type SOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/16 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 7/8 in, Load Capacity @ 90 Degrees 1,400 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 1/8 in, Master Link Inside Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.