Zoro Homepage

Chain Sling, G63, SOS, Stnless Stl, 10 ft L

  • Mfr # 7G63SOS/10

  • Zoro # G6454786


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
63
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G63SOS/10
Zoro #
G6454786
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
4 1/4 in
Length
10 ft.
Master Link/Bail Opening Width
2 3/8 in
Sling Leg Length
8 7/8 ft
Hook Opening Width
1 17/64 in
Chain Trade Size
9/32 in
Master Link Inside Width
2 3/8 in
Master Link Inside Length
4 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
63
Hook Opening
1 17/64 in
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Hardware Material
Stainless Steel
Color
Silver
Working Load Limit
2700 lb
Item
Chain Sling
Attachment Type
Oblong Link and Sling Hook
Finish
Painted
Number of Chains
1
Sling Material
Stainless Steel
Single Capacity
2700 lb.
Material
Stainless Steel
Overall Reach
10 ft.
Maximum Operating Temperature
650 Degrees F
Chain Adjustability
Fixed
Fitting Finish
Plain
Minimum Operating Temperature
-40 Degrees F
Chain Grade
63
Hook Type Included
Sling Hook
Chain Color
Silver
Chain Finish
Painted
Fitting Material
Stainless Steel
Number of Legs
1
Load Capacity @ 90 Degrees
2,700 lb
Fitting Color
Silver

Description

Chain Sling, Sling Type SOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 17/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.