Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, SSS, Stainless Stl, 5 ft L

  • Mfr # 10G63SSS/5

  • Zoro # G7206105


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
5,500 lb
Grade
63
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63SSS/5
Zoro #
G7206105
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Length
5 ft.
Sling Leg Length
3 5/8 ft
Chain Trade Size
3/8 in
Hook Opening Width
1 35/64 in

Details

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
5,500 lb
Grade
63
Hook Opening
1 35/64 in
Sling Hardware Material
Stainless Steel
Single Capacity
5500 lb.
Overall Reach
5 ft.
Sling Material
Stainless Steel
Item
Chain Sling
Attachment Type
Sling Hook Each End
Color
Silver
Finish
Painted
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
1
Working Load Limit
5500 lb
Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Finish
Plain
Maximum Operating Temperature
650 Degrees F
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Chain Finish
Painted
Load Capacity @ 90 Degrees
5,500 lb
Minimum Operating Temperature
-40 Degrees F
Chain Color
Silver
Fitting Color
Silver
Chain Grade
63
Number of Legs
1

Description

Chain Sling, Sling Type SSS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 5/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees 5,500 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.