Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, SSS, Stainless Stl, 5 ft L

  • Mfr # 13G63SSS/5

  • Zoro # G6547545


product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SSS
Sling Length
5 ft
Sling Capacity @ 90 Degrees
13,900 lb
Grade
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G63SSS/5
Zoro #
G6547545
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Length
5 ft.
Hook Opening Width
2 1/64 in
Chain Trade Size
1/2 in
Sling Leg Length
3 1/4 ft

Details

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
13,900 lb
Grade
63
Hook Opening
2 1/64 in
Material
Stainless Steel
Overall Reach
5 ft.
Number of Chains
1
Attachment Type
Sling Hook Each End
Finish
Painted
Color
Silver
Sling Material
Stainless Steel
Sling Hardware Material
Stainless Steel
Working Load Limit
9300 lb
Single Capacity
9300 lb.
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Maximum Operating Temperature
650 Degrees F
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
13,900 lb
Fitting Color
Silver
Chain Color
Silver
Chain Finish
Painted
Fitting Finish
Plain
Fitting Material
Stainless Steel
Number of Legs
1
Chain Grade
63
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Sling Hook

Description

Chain Sling, Sling Type SSS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 2 1/64 in, Load Capacity @ 90 Degrees 13,900 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.