Zoro Homepage

Chain Sling, G63, SSS, Stnless Stl, 10 ft L

  • Mfr # 10G63SSS/10

  • Zoro # G7061031


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
5,500 lb
Grade
63
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63SSS/10
Zoro #
G7061031
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length
10 ft.
Sling Leg Length
8 5/8 ft
Chain Trade Size
3/8 in
Hook Opening Width
1 35/64 in

Description

Chain Sling, Sling Type SSS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 5/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees 5,500 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.