Zoro Homepage

Chain Sling, G63, SSS, Stnless Stl, 10 ft L

  • Mfr # 13G63SSS/10

  • Zoro # G6398113


product price: $2,006.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SSS
Sling Length
10 ft
Sling Capacity @ 90 Degrees
9,300 lb
Grade
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G63SSS/10
Zoro #
G6398113
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
5/8 in
Length
10 ft.
Sling Leg Length
8 5/8 ft
Chain Trade Size
5/8 in
Hook Opening Width
2 1/64 in

Details

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
9,300 lb
Grade
63
Hook Opening
2 1/64 in
Working Load Limit
13,900 lb
Single Capacity
13,900 lb.
Item
Chain Sling
Number of Chains
1
Sling Hardware Material
Stainless Steel
Color
Silver
Sling Material
Stainless Steel
Overall Reach
10 ft.
Finish
Painted
Material
Stainless Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Attachment Type
Sling Hook Each End
Chain Adjustability
Fixed
Chain Color
Silver
Maximum Operating Temperature
650 Degrees F
Chain Grade
63
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Sling Hook
Load Capacity @ 90 Degrees
9,300 lb
Chain Finish
Painted
Fitting Color
Silver
Number of Legs
1
Fitting Material
Stainless Steel
Fitting Finish
Plain

Description

Chain Sling, Sling Type SSS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 5/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 2 1/64 in, Load Capacity @ 90 Degrees 9,300 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.