Zoro Homepage

Chain Sling, G63, SSS, Stnless Stl, 10 ft L

  • Mfr # 5G63SSS/10

  • Zoro # G6947166


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
1,400 lb
Grade
63
Chain Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G63SSS/10
Zoro #
G6947166
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/16 in
Length
10 ft.
Sling Leg Length
9 1/4 ft
Chain Trade Size
3/16 in
Hook Opening Width
7/8 in

Details

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
1,400 lb
Grade
63
Hook Opening
7/8 in
Working Load Limit
1400 lb
Number of Chains
1
Color
Silver
Finish
Painted
Sling Material
Stainless Steel
Overall Reach
10 ft.
Single Capacity
1400 lb.
Item
Chain Sling
Sling Hardware Material
Stainless Steel
Attachment Type
Sling Hook Each End
Includes
Durable Metal ID Tag, Attached to the Sling
Material
Stainless Steel
Chain Adjustability
Fixed
Fitting Material
Stainless Steel
Number of Legs
1
Chain Grade
63
Hook Type Included
Sling Hook
Fitting Color
Silver
Maximum Operating Temperature
650 Degrees F
Chain Color
Silver
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 90 Degrees
1,400 lb
Fitting Finish
Plain
Chain Finish
Painted

Description

Chain Sling, Sling Type SSS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/16 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 7/8 in, Load Capacity @ 90 Degrees 1,400 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.