Zoro Homepage

Chain Sling, G63, TOS, Stainless Stl, 5 ft L

  • Mfr # 10G63TOS/5

  • Zoro # G6516422


product price: $2,608.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63TOS/5
Zoro #
G6516422
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
3 7/8 in
Master Link/Bail Opening Height
7 1/8 in
Length
5 ft.
Master Link Inside Width
3 1/2 in
Hook Opening Width
1 35/64 in
Master Link Inside Length
6 1/4 in
Sling Leg Length
3 1/4 ft
Chain Trade Size
3/8 in

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
Grade
63
Hook Opening
1 35/64 in
Material
Stainless Steel
Attachment Type
Oblong Link and (3) Sling Hooks
Working Load Limit
14,300 lb
Color
Silver
Sling Hardware Material
Stainless Steel
Single Capacity
14,300 lb.
Sling Material
Stainless Steel
Number of Chains
3
Item
Chain Sling
Overall Reach
5 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Finish
Painted
Fitting Finish
Plain
Hook Type Included
Sling Hook
Load Capacity @ 30 Degrees
8,200 lb
Chain Grade
63
Chain Finish
Painted
Chain Adjustability
Fixed
Load Capacity @ 45 Degrees
11,500 lb
Number of Legs
3
Chain Color
Silver
Fitting Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Fitting Color
Silver
Maximum Operating Temperature
650 Degrees F
Load Capacity @ 60 Degrees
14,300 lb

Description

Chain Sling, Sling Type TOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 3, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees 8,200 lb, Load Capacity @ 45 Degrees 11,500 lb, Load Capacity @ 60 Degrees 14,300 lb, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.