Zoro Homepage

Chain Sling, G63, TOS, Stainless Stl, 5 ft L

  • Mfr # 13G63TOS/5

  • Zoro # G6886817


product price: $3,524.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
13,900 lb
Sling Capacity @ 45 Degrees
19,500 lb
Sling Capacity @ 60 Degrees
24,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G63TOS/5
Zoro #
G6886817
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
4 1/4 in
Master Link/Bail Opening Height
7 7/8 in
Length
5 ft.
Master Link Inside Length
7 1/8 in
Chain Trade Size
1/2 in
Hook Opening Width
2 1/64 in
Master Link Inside Width
4 in
Sling Leg Length
2 7/8 ft

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
13,900 lb
Sling Capacity @ 45 Degrees
19,500 lb
Sling Capacity @ 60 Degrees
24,200 lb
Grade
63
Hook Opening
2 1/64 in
Finish
Painted
Color
Silver
Single Capacity
23,600 lb.
Attachment Type
Oblong Link and (3) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
24,200 lb
Number of Chains
3
Sling Material
Stainless Steel
Overall Reach
5 ft.
Material
Stainless Steel
Sling Hardware Material
Stainless Steel
Item
Chain Sling
Chain Finish
Painted
Chain Adjustability
Fixed
Fitting Finish
Plain
Hook Type Included
Sling Hook
Chain Grade
63
Load Capacity @ 60 Degrees
24,200 lb
Fitting Material
Stainless Steel
Load Capacity @ 30 Degrees
13,900 lb
Fitting Color
Silver
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-40 Degrees F
Chain Color
Silver
Load Capacity @ 45 Degrees
19,500 lb
Number of Legs
3

Description

Chain Sling, Sling Type TOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 3, Sling Leg Length 2 7/8 ft, Load Capacity @ 30 Degrees 13,900 lb, Load Capacity @ 45 Degrees 19,500 lb, Load Capacity @ 60 Degrees 24,200 lb, Hook Opening Width 2 1/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/8 in, Master Link Inside Width 4 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.