Zoro Homepage

Chain Sling, G63, TOS, Stainless Stl, 5 ft L

  • Mfr # 16G63TOS/5

  • Zoro # G7172471


product price: $5,461.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
20,800 lb
Sling Capacity @ 45 Degrees
29,200 lb
Sling Capacity @ 60 Degrees
36,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G63TOS/5
Zoro #
G7172471
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
5/8 in
Length
5 ft.
Master Link/Bail Opening Width
5 1/2 in
Master Link/Bail Opening Height
10 1/4 in
Hook Opening Width
2 39/64 in
Sling Leg Length
2 1/2 ft
Chain Trade Size
5/8 in
Master Link Inside Length
7 7/8 in
Master Link Inside Width
4 3/8 in

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
20,800 lb
Sling Capacity @ 45 Degrees
29,200 lb
Sling Capacity @ 60 Degrees
36,100 lb
Grade
63
Hook Opening
2 39/64 in
Item
Chain Sling
Sling Hardware Material
Stainless Steel
Overall Reach
5 ft.
Working Load Limit
36,100 lb
Color
Silver
Includes
Durable Metal ID Tag, Attached to the Sling
Attachment Type
Oblong Link and (3) Sling Hooks
Finish
Painted
Sling Material
Stainless Steel
Number of Chains
3
Single Capacity
36,100 lb.
Material
Stainless Steel
Chain Grade
63
Chain Adjustability
Fixed
Fitting Finish
Plain
Number of Legs
3
Fitting Color
Silver
Maximum Operating Temperature
650 Degrees F
Load Capacity @ 60 Degrees
36,100 lb
Chain Color
Silver
Fitting Material
Stainless Steel
Load Capacity @ 30 Degrees
20,800 lb
Load Capacity @ 45 Degrees
29,200 lb
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted
Hook Type Included
Sling Hook

Description

Chain Sling, Sling Type TOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 5 ft, Number of Legs 3, Sling Leg Length 2 1/2 ft, Load Capacity @ 30 Degrees 20,800 lb, Load Capacity @ 45 Degrees 29,200 lb, Load Capacity @ 60 Degrees 36,100 lb, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 7/8 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.