Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, TOS, Stnless Stl, 10 ft L

  • Mfr # 10G63TOS/10

  • Zoro # G6657156


product price: $3,140.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63TOS/10
Zoro #
G6657156
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length
10 ft.
Master Link/Bail Opening Height
7 1/8 in
Master Link/Bail Opening Width
3 7/8 in
Sling Leg Length
8 1/4 ft
Master Link Inside Length
6 1/4 in
Master Link Inside Width
3 1/2 in
Chain Trade Size
3/8 in
Hook Opening Width
1 35/64 in

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
Grade
63
Hook Opening
1 35/64 in
Sling Material
Stainless Steel
Finish
Painted
Item
Chain Sling
Attachment Type
Oblong Link and (3) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Single Capacity
14,300 lb.
Working Load Limit
14,300 lb
Number of Chains
3
Material
Stainless Steel
Sling Hardware Material
Stainless Steel
Color
Silver
Overall Reach
10 ft.
Fitting Finish
Plain
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
650 Degrees F
Chain Adjustability
Fixed
Number of Legs
3
Load Capacity @ 45 Degrees
11,500 lb
Chain Grade
63
Hook Type Included
Sling Hook
Chain Finish
Painted
Load Capacity @ 30 Degrees
8,200 lb
Fitting Material
Stainless Steel
Fitting Color
Silver
Chain Color
Silver
Load Capacity @ 60 Degrees
14,300 lb

Description

Chain Sling, Sling Type TOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 8 1/4 ft, Load Capacity @ 30 Degrees 8,200 lb, Load Capacity @ 45 Degrees 11,500 lb, Load Capacity @ 60 Degrees 14,300 lb, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.