Zoro Homepage

Chain Sling, G63, TOS, Stnless Stl, 10 ft L

  • Mfr # 16G63TOS/10

  • Zoro # G6834992


product price: $7,258.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
20,800 lb
Sling Capacity @ 45 Degrees
29,200 lb
Sling Capacity @ 60 Degrees
36,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G63TOS/10
Zoro #
G6834992
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
5/8 in
Length
10 ft.
Master Link/Bail Opening Height
10 1/4 in
Master Link/Bail Opening Width
5 1/2 in
Master Link Inside Length
7 7/8 in
Master Link Inside Width
4 3/8 in
Chain Trade Size
5/8 in
Hook Opening Width
2 39/64 in
Sling Leg Length
7 1/2 ft

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
20,800 lb
Sling Capacity @ 45 Degrees
29,200 lb
Sling Capacity @ 60 Degrees
36,100 lb
Grade
63
Hook Opening
2 39/64 in
Single Capacity
36,100 lb.
Working Load Limit
36,100 lb
Attachment Type
Oblong Link and (3) Sling Hooks
Sling Material
Stainless Steel
Finish
Painted
Sling Hardware Material
Stainless Steel
Color
Silver
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
10 ft.
Item
Chain Sling
Number of Chains
3
Material
Stainless Steel
Chain Finish
Painted
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 30 Degrees
20,800 lb
Chain Color
Silver
Fitting Material
Stainless Steel
Load Capacity @ 60 Degrees
36,100 lb
Chain Adjustability
Fixed
Fitting Color
Silver
Chain Grade
63
Fitting Finish
Plain
Number of Legs
3
Load Capacity @ 45 Degrees
29,200 lb
Hook Type Included
Sling Hook

Description

Chain Sling, Sling Type TOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 7 1/2 ft, Load Capacity @ 30 Degrees 20,800 lb, Load Capacity @ 45 Degrees 29,200 lb, Load Capacity @ 60 Degrees 36,100 lb, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 7/8 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.