Zoro Homepage

Chain Sling, G63, TOS, Stnless Stl, 10 ft L

  • Mfr # 7G63TOS/10

  • Zoro # G6947543


product price: $1,903.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
4,000 lb
Sling Capacity @ 45 Degrees
5,700 lb
Sling Capacity @ 60 Degrees
7,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G63TOS/10
Zoro #
G6947543
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 1/4 in
Length
10 ft.
Master Link/Bail Opening Width
2 7/8 in
Master Link Inside Width
2 3/8 in
Hook Opening Width
1 17/64 in
Sling Leg Length
8 3/4 ft
Chain Trade Size
9/32 in
Master Link Inside Length
4 3/8 in

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
4,000 lb
Sling Capacity @ 45 Degrees
5,700 lb
Sling Capacity @ 60 Degrees
7,000 lb
Grade
63
Hook Opening
1 17/64 in
Item
Chain Sling
Sling Material
Stainless Steel
Color
Silver
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
3
Sling Hardware Material
Stainless Steel
Overall Reach
10 ft.
Material
Stainless Steel
Working Load Limit
7000 lb
Finish
Painted
Single Capacity
7000 lb.
Attachment Type
Oblong Link and (3) Sling Hooks
Hook Type Included
Sling Hook
Chain Grade
63
Maximum Operating Temperature
650 Degrees F
Fitting Material
Stainless Steel
Load Capacity @ 45 Degrees
5,700 lb
Chain Adjustability
Fixed
Chain Color
Silver
Fitting Color
Silver
Chain Finish
Painted
Minimum Operating Temperature
-40 Degrees F
Fitting Finish
Plain
Load Capacity @ 30 Degrees
4,000 lb
Number of Legs
3
Load Capacity @ 60 Degrees
7,000 lb

Description

Chain Sling, Sling Type TOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees 4,000 lb, Load Capacity @ 45 Degrees 5,700 lb, Load Capacity @ 60 Degrees 7,000 lb, Hook Opening Width 1 17/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.