Zoro Homepage

Long Handle Tire Chain Pliers

  • Mfr # 202R

  • Zoro # G615665998


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Product Type
Repair Pliers
Material
Alloy Steel
Compatible Vehicle Type
ATVs, Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Skid Loaders, Skid Steers, Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202R
Zoro #
G615665998
UPC #
-
Country of Origin
Switzerland

Details

Item
Pliers
Product Type
Repair Pliers
Material
Alloy Steel
Compatible Vehicle Type
ATVs, Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Skid Loaders, Skid Steers, Trailers

Description

Pliers, Product Type Repair Pliers, Compatible Vehicle Type ATVs, Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Skid Loaders, Skid Steers, Trailers, Compatible Tire Size Not Applicable, Material Alloy Steel, Chain Link Style Not Applicable, Finish Not Applicable, Trade Size Not Applicable, Cross Member Pattern Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.