Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pewag Master Clevis Link, 9/32 In, 7400 lb, GR100 G10-137-932

Master Clevis Link, 9/32 In, 7400 lb, GR100 (Discontinued)

  • Mfr # G10-137-932
  • Zoro # G4783843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-137-932
Zoro #
G4783843
UPC #
-
Country of Origin
Austria

Dimensions

Trade Size
9/32 in
Overall Width
3 5/8 in
Overall Length
9 3/4 in

Details

Item
Master Link
Grade
100
Material
Alloy Steel
Working Load Limit
7,400 lb
Finish
Plain
Includes
2 Shortening Hooks
Product Type
Master Link
Link Type
Master Link

Description

Master Link, Grade 100, Link Type Master Link, Overall Length 9 3/4 in, Material Alloy Steel, Overall Width 3 5/8 in, Product Type Master Link, Trade Size 9/32 in, Working Load Limit 7,400 lb, Finish Plain, Opening Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.