Zoro Homepage

Replacement Cross Chain

  • Mfr # USA6250 7ST

  • Zoro # G915665971


product price: $7.39
/ea

Key Features

Includes
1 Cross Chain, 2 Side Chain Hooks
Finish
Zinc Plated
Cross Member Pattern
Ladder
Chain Link Style
Studded
Product Type
Cross Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA6250 7ST
Zoro #
G915665971
UPC #
810081284127
Country of Origin
United States

Dimensions

Trade Size
7 mm

Details

Includes
1 Cross Chain, 2 Side Chain Hooks
Item
Cross Chain Replacement
Finish
Zinc Plated
Cross Member Pattern
Ladder
Chain Link Style
Studded
Product Type
Cross Chain Replacement
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers

Description

Cross Chain Replacement, Product Type Cross Chain Replacement, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers, Compatible Tire Size Not Applicable, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 7 mm, Cross Member Pattern Ladder, Includes 1 Cross Chain, 2 Side Chain Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.