
Replacement Cross Chain
Mfr # USA6253 7ST
Zoro # G715665966
product price: $9.59
/eaKey Features
Includes
1 Cross Chain, 2 Side Chain Hooks
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Buses, Heavy Duty Trucks, RVs, Trailers
Cross Member Pattern
Ladder
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA6253 7ST
Zoro #
G715665966
UPC #
810081286244
Country of Origin
United States
Dimensions
Trade Size
7 mm
Details
Item
Cross Chain Replacement
Includes
1 Cross Chain, 2 Side Chain Hooks
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Buses, Heavy Duty Trucks, RVs, Trailers
Cross Member Pattern
Ladder
Finish
Zinc Plated
Product Type
Cross Chain Replacement
Chain Link Style
Studded
Description
Cross Chain Replacement, Product Type Cross Chain Replacement, Compatible Vehicle Type Buses, Heavy Duty Trucks, RVs, Trailers, Compatible Tire Size Not Applicable, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 7 mm, Cross Member Pattern Ladder, Includes 1 Cross Chain, 2 Side Chain Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.