Zoro Homepage

Replacement Cross Chain

  • Mfr # USA6630 10mm

  • Zoro # G115665986


product price: $42.09
/ea

Key Features

Includes
1 Cross Chain, 2 Side Chain Hooks
Cross Member Pattern
Ladder
Product Type
Cross Chain Replacement
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA6630 10mm
Zoro #
G115665986
UPC #
810081283915
Country of Origin
United States

Dimensions

Trade Size
10 mm

Details

Includes
1 Cross Chain, 2 Side Chain Hooks
Item
Cross Chain Replacement
Cross Member Pattern
Ladder
Product Type
Cross Chain Replacement
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
Chain Link Style
Square Rod Alloy
Finish
Zinc Plated

Description

Cross Chain Replacement, Product Type Cross Chain Replacement, Compatible Vehicle Type Skid Loaders, Compatible Tire Size Not Applicable, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 10 mm, Cross Member Pattern Ladder, Includes 1 Cross Chain, 2 Side Chain Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.