
Replacement Cross Chain
Mfr # USA6630 8ST
Zoro # G615665929
product price: $19.69
/eaKey Features
Includes
1 Cross Chain, 2 Side Chain Hooks
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
Trade Size
8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA6630 8ST
Zoro #
G615665929
UPC #
810081283885
Country of Origin
United States
Dimensions
Trade Size
8 mm
Details
Item
Cross Chain Replacement
Includes
1 Cross Chain, 2 Side Chain Hooks
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
Product Type
Cross Chain Replacement
Finish
Zinc Plated
Chain Link Style
Studded
Description
Cross Chain Replacement, Product Type Cross Chain Replacement, Compatible Vehicle Type Skid Loaders, Compatible Tire Size Not Applicable, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 8 mm, Cross Member Pattern Ladder, Includes 1 Cross Chain, 2 Side Chain Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.