
Replacement Cross Chain
Mfr # USA6640 10mm
Zoro # G615665967
product price: $52.65
/eaKey Features
Includes
1 Cross Chain, 2 Side Chain Hooks
Cross Member Pattern
Ladder
Chain Link Style
Square Rod Alloy
Product Type
Cross Chain Replacement
Compatible Vehicle Type
Skid Loaders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA6640 10mm
Zoro #
G615665967
UPC #
810081280815
Country of Origin
United States
Dimensions
Trade Size
10 mm
Details
Item
Cross Chain Replacement
Includes
1 Cross Chain, 2 Side Chain Hooks
Cross Member Pattern
Ladder
Chain Link Style
Square Rod Alloy
Product Type
Cross Chain Replacement
Compatible Vehicle Type
Skid Loaders
Material
Nickel Manganese Alloy
Finish
Zinc Plated
Description
Cross Chain Replacement, Product Type Cross Chain Replacement, Compatible Vehicle Type Skid Loaders, Compatible Tire Size Not Applicable, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 10 mm, Cross Member Pattern Ladder, Includes 1 Cross Chain, 2 Side Chain Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.