Zoro Homepage

Side Chain Repair Link

  • Mfr # 8006

  • Zoro # G115665993


product price: $6.29
/ea

Key Features

Finish
Zinc Plated
Chain Link Style
Cable
Trade Size
7/32 in
Material
Carbon Steel
Compatible Vehicle Type
Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8006
Zoro #
G115665993
UPC #
-
Country of Origin
Switzerland

Dimensions

Trade Size
7/32 in

Details

Item
Repair Link
Finish
Zinc Plated
Chain Link Style
Cable
Material
Carbon Steel
Compatible Vehicle Type
Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Product Type
Side Chain Repair Link

Description

Repair Link, Product Type Side Chain Repair Link, Compatible Vehicle Type Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers, Compatible Tire Size Not Applicable, Material Carbon Steel, Chain Link Style Cable, Finish Zinc Plated, Trade Size 7/32 in, Cross Member Pattern Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.