Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pewag Sling Hook, Steel, G120, Eye, 10600 lb. G12-38ESHL

Sling Hook, Steel, G120, Eye, 10600 lb. (Discontinued)

  • Mfr # G12-38ESHL
  • Zoro # G4278836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-38ESHL
Zoro #
G4278836
UPC #
-
Country of Origin
Austria

Dimensions

Trade Size
3/8 in

Details

Item
Slip Hook
Material
Steel
Grade
120
Hook Attachment Type
Eye
Working Load Limit
10,600 lb
Attachment Type
Eye
Color
Blue
Standards
G100 NACM/ASTM Test Requirements
Includes
Latch
For Use With
Grade 120 Chain or less
Finish
Powder Coated
Hook Type
Slip Hook
Lifting Capability
For Lifting
Product Type
Slip Hook
Hardware Included
Latch
Compatible Chain Grade
120

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 10,600 lb, Lifting Capability For Lifting, Grade 120, Material Steel, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 120, Hardware Included Latch, Finish Powder Coated, Color Blue, Standards G100 NACM/ASTM Test Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.