
Square Link Tire Chain Assembly, 1 PR
Mfr # USA2247SC 5.6mm
Zoro # G915665995
product price: $329.99
/pr
Free Shipping & Returns
Key Features
Includes
1 Pair (2 Chains), Cam Tool
Trade Size
5 3/5 mm
Product Type
Tire Chain
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2247SC 5.6mm
Zoro #
G915665995
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
5 3/5 mm
Compatible Tire Size
11-22.5, 275/75-22.5, 275/80-24.5, 285/70-22.5, 285/70-24.5, 295/70-22.5, 295/75-22.5, 305/70-22.5
Details
Includes
1 Pair (2 Chains), Cam Tool
Item
Square Link Tire Chain Assembly
Product Type
Tire Chain
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Finish
Zinc Plated
Chain Link Style
Square Rod Alloy
Compatible Vehicle Type
Buses, Heavy Duty Trucks, RVs, Trailers
Description
Square Link Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Buses, Heavy Duty Trucks, RVs, Trailers, Compatible Tire Size 11-22.5, 275/75-22.5, 275/80-24.5, 285/70-22.5, 285/70-24.5, 295/70-22.5, 295/75-22.5, 305/70-22.5, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 5 3/5 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), Cam Tool, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.