
Square Link Tire Chain Assembly, 1 PR
Mfr # USA2249S
Zoro # G715665935
original price: $293.99
1% off
new price: $289.99
/pr
Free Shipping & Returns
Key Features
Includes
1 Pair (2 Chains)
Finish
Zinc Plated
Compatible Tire Size
10-22, 11-20, 11-24.5, 11.5-20, 12-22.5, 12/80-20, 275/85-22.5, 285/75-24.5, 285/80-24.5, 295/80-22.5, 305/80-22.5, 315/75-22.5
Chain Link Style
Square Rod Alloy
Trade Size
7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2249S
Zoro #
G715665935
UPC #
810081281232
Country of Origin
United States
Dimensions
Compatible Tire Size
10-22, 11-20, 11-24.5, 11.5-20, 12-22.5, 12/80-20, 275/85-22.5, 285/75-24.5, 285/80-24.5, 295/80-22.5, 305/80-22.5, 315/75-22.5
Trade Size
7 mm
Details
Includes
1 Pair (2 Chains)
Item
Square Link Tire Chain Assembly
Finish
Zinc Plated
Chain Link Style
Square Rod Alloy
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Product Type
Tire Chain
Compatible Vehicle Type
Buses, Heavy Duty Trucks, RVs, Trailers
Description
Square Link Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Buses, Heavy Duty Trucks, RVs, Trailers, Compatible Tire Size 10-22, 11-20, 11-24.5, 11.5-20, 12-22.5, 12/80-20, 275/85-22.5, 285/75-24.5, 285/80-24.5, 295/80-22.5, 305/80-22.5, 315/75-22.5, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 7 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.