Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Link Tire Chain Assembly, 1 PR

  • Mfr # USA2249SC

  • Zoro # G115665931


product price: $299.99
/pr
Free Shipping & Returns

Key Features

Includes
1 Pair (2 Chains), Cam Tool
Product Type
Tire Chain
Chain Link Style
Square Rod Alloy
Cross Member Pattern
Ladder
Trade Size
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA2249SC
Zoro #
G115665931
UPC #
810081280198
Country of Origin
United States

Dimensions

Trade Size
7 mm
Compatible Tire Size
10-22, 11-20, 11-24.5, 11.5-20, 12-22.5, 12/80-20, 275/85-22.5, 285/75-24.5, 285/80-24.5, 295/80-22.5, 305/80-22.5, 315/75-22.5

Details

Item
Square Link Tire Chain Assembly
Includes
1 Pair (2 Chains), Cam Tool
Product Type
Tire Chain
Chain Link Style
Square Rod Alloy
Cross Member Pattern
Ladder
Compatible Vehicle Type
Buses, Heavy Duty Trucks, RVs, Trailers
Finish
Zinc Plated
Material
Nickel Manganese Alloy

Description

Square Link Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Buses, Heavy Duty Trucks, RVs, Trailers, Compatible Tire Size 10-22, 11-20, 11-24.5, 11.5-20, 12-22.5, 12/80-20, 275/85-22.5, 285/75-24.5, 285/80-24.5, 295/80-22.5, 305/80-22.5, 315/75-22.5, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 7 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), Cam Tool, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.