Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Link Tire Chain Assembly, 1 PR

  • Mfr # USA2615S 10mm DS

  • Zoro # G415665952


product price: $2,079.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
1 Pair (2 Chains)
Cross Member Pattern
Ladder
Trade Size
10 mm
Product Type
Tire Chain
Compatible Tire Size
14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA2615S 10mm DS
Zoro #
G415665952
UPC #
810081280464
Country of Origin
United States

Dimensions

Trade Size
10 mm
Compatible Tire Size
14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24

Details

Item
Square Link Tire Chain Assembly
Includes
1 Pair (2 Chains)
Cross Member Pattern
Ladder
Product Type
Tire Chain
Finish
Zinc Plated
Material
Nickel Manganese Alloy
Chain Link Style
Square Rod Alloy
Compatible Vehicle Type
Skid Loaders

Description

Square Link Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Compatible Tire Size 14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 10 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.