
Square Link Tire Chain Assembly, 1 PR
Mfr # USA2615S 10mm
Zoro # G315665960
product price: $1,209.99
/pr
Free Shipping & Returns
Key Features
Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Chain Link Style
Square Rod Alloy
Product Type
Tire Chain
Compatible Vehicle Type
Skid Loaders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2615S 10mm
Zoro #
G315665960
UPC #
810081280808
Country of Origin
United States
Dimensions
Trade Size
10 mm
Compatible Tire Size
14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24
Details
Includes
1 Pair (2 Chains)
Item
Square Link Tire Chain Assembly
Material
Nickel Manganese Alloy
Chain Link Style
Square Rod Alloy
Product Type
Tire Chain
Compatible Vehicle Type
Skid Loaders
Finish
Zinc Plated
Cross Member Pattern
Ladder
Description
Square Link Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Compatible Tire Size 14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 10 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.