
Square Link Tire Chain Assembly, 1 PR
Mfr # USA2624S 10mm
Zoro # G915665933
product price: $1,239.99
/pr
Free Shipping & Returns
Key Features
Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
Compatible Tire Size
16.00-20, 16.00-21, 17.5-25, 420/70-24, 445/80-25
Cross Member Pattern
Ladder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2624S 10mm
Zoro #
G915665933
UPC #
810081280501
Country of Origin
United States
Dimensions
Compatible Tire Size
16.00-20, 16.00-21, 17.5-25, 420/70-24, 445/80-25
Trade Size
10 mm
Details
Item
Square Link Tire Chain Assembly
Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
Cross Member Pattern
Ladder
Product Type
Tire Chain
Chain Link Style
Square Rod Alloy
Finish
Zinc Plated
Description
Square Link Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Compatible Tire Size 16.00-20, 16.00-21, 17.5-25, 420/70-24, 445/80-25, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 10 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.