
Studded Tire Chain Assembly, 1 PR
Mfr # USA2219S 7ST
Zoro # G015665987
product price: $279.99
/pr
Free Shipping & Returns
Key Features
Includes
1 Pair (2 Chains)
Product Type
Tire Chain
Compatible Tire Size
205/75-17.5, 215/70-17, 215/70-17.5, 215/75-17.5, 215/75-18, 215/80-16, 215/85-16, 225/75-16, 225/75-17, 225/80-16, 235/55-19, 235/60-17, 235/70-17, 235/75-15, 235/75-16, 235/80-16, 245/60-17, 245/70-15, 245/75-15, 7-15, 7-16, 7.5-15
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2219S 7ST
Zoro #
G015665987
UPC #
-
Country of Origin
United States
Dimensions
Compatible Tire Size
205/75-17.5, 215/70-17, 215/70-17.5, 215/75-17.5, 215/75-18, 215/80-16, 215/85-16, 225/75-16, 225/75-17, 225/80-16, 235/55-19, 235/60-17, 235/70-17, 235/75-15, 235/75-16, 235/80-16, 245/60-17, 245/70-15, 245/75-15, 7-15, 7-16, 7.5-15
Trade Size
7 mm
Details
Includes
1 Pair (2 Chains)
Item
Studded Tire Chain Assembly
Product Type
Tire Chain
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Finish
Zinc Plated
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Chain Link Style
Studded
Description
Studded Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers, Compatible Tire Size 205/75-17.5, 215/70-17, 215/70-17.5, 215/75-17.5, 215/75-18, 215/80-16, 215/85-16, 225/75-16, 225/75-17, 225/80-16, 235/55-19, 235/60-17, 235/70-17, 235/75-15, 235/75-16, 235/80-16, 245/60-17, 245/70-15, 245/75-15, 7-15, 7-16, 7.5-15, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.