Zoro Homepage

Studded Tire Chain Assembly, 1 PR

  • Mfr # USA2221S 7ST

  • Zoro # G215666067


product price: $299.99
/pr
Free Shipping & Returns

Key Features

Includes
1 Pair (2 Chains)
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Finish
Zinc Plated
Trade Size
7 mm
Cross Member Pattern
Ladder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA2221S 7ST
Zoro #
G215666067
UPC #
810081284646
Country of Origin
United States

Dimensions

Trade Size
7 mm
Compatible Tire Size
215/80-17, 225/60-19, 225/70-17.5, 225/75-17.5, 235/85-16, 245/75-16, 265/70-15, 265/75-15, 7-17, 7.5-16, 9.5-16.5

Details

Includes
1 Pair (2 Chains)
Item
Studded Tire Chain Assembly
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Finish
Zinc Plated
Cross Member Pattern
Ladder
Chain Link Style
Studded
Material
Nickel Manganese Alloy
Product Type
Tire Chain

Description

Studded Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers, Compatible Tire Size 215/80-17, 225/60-19, 225/70-17.5, 225/75-17.5, 235/85-16, 245/75-16, 265/70-15, 265/75-15, 7-17, 7.5-16, 9.5-16.5, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 7 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.