Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studded Tire Chain Assembly, 1 PR

  • Mfr # USA2228S 7ST

  • Zoro # G515665951


product price: $329.99
/pr
Free Shipping & Returns

Key Features

Includes
1 Pair (2 Chains)
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Product Type
Tire Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA2228S 7ST
Zoro #
G515665951
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
7 mm
Compatible Tire Size
225/70-19.5, 225/75-19.5, 225/85-16, 235/80-17, 235/80-18, 235/85-17, 245/60-20, 245/70-17.5, 245/70-19.5, 245/75-17.5, 245/75-19.5, 245/85-15, 245/85-16, 255/55-20, 255/60-19, 255/60-20, 255/65-18.5, 255/65-19, 255/70-17, 255/70-18, 255/75-15, 255/75-16, 255/75-17, 255/80-17, 255/85-16, 265/55-17, 265/60-20, 265/65-18, 265/70-16, 265/70-17, 265/70-18, 265/75-16, 265/75-17, 265/85-16, 275/50-20, 275/55-19, 275/60-17, 275/60-18, 275/65-17, 275/65-18, 275/70-16, 275/70-17, 275/75-15, 275/80-17, 285/40-22, 285/50-18, 285/50-20, 285/55-18, 285/55-19, 285/60-16, 285/60-17, 285/60-17.5, 285/60-18, 285/65-17, 285/70-15, 285/70-16, 285/75-16, 295/40-20, 295/45-20, 295/50-20, 31x11.5-15, 32x11.5-15, 33x10.5-15, 8.25-16

Details

Item
Studded Tire Chain Assembly
Includes
1 Pair (2 Chains)
Cross Member Pattern
Ladder
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Product Type
Tire Chain
Chain Link Style
Studded
Finish
Zinc Plated

Description

Studded Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.