
Studded Tire Chain Assembly, 1 PR
Mfr # USA2228SC 7ST
Zoro # G515665944
product price: $319.99
/pr
Free Shipping & Returns
Key Features
Includes
1 Pair (2 Chains), Cam Tool
Material
Nickel Manganese Alloy
Trade Size
7 mm
Product Type
Tire Chain
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2228SC 7ST
Zoro #
G515665944
UPC #
810081280259
Country of Origin
United States
Dimensions
Trade Size
7 mm
Compatible Tire Size
Details
Includes
1 Pair (2 Chains), Cam Tool
Item
Studded Tire Chain Assembly
Material
Nickel Manganese Alloy
Product Type
Tire Chain
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Cross Member Pattern
Ladder
Chain Link Style
Studded
Finish
Zinc Plated
Description
Studded Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.