Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studded Tire Chain Assembly, 1 PR

  • Mfr # USA2247S 7ST

  • Zoro # G115665962


product price: $349.99
/pr
Free Shipping & Returns

Key Features

Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Compatible Tire Size
11-22.5, 275/75-22.5, 275/80-24.5, 285/70-22.5, 285/70-24.5, 295/70-22.5, 295/75-22.5, 305/70-22.5
Cross Member Pattern
Ladder
Compatible Vehicle Type
Buses, Heavy Duty Trucks, RVs, Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA2247S 7ST
Zoro #
G115665962
UPC #
810081281416
Country of Origin
United States

Dimensions

Compatible Tire Size
11-22.5, 275/75-22.5, 275/80-24.5, 285/70-22.5, 285/70-24.5, 295/70-22.5, 295/75-22.5, 305/70-22.5
Trade Size
7 mm

Details

Item
Studded Tire Chain Assembly
Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Cross Member Pattern
Ladder
Compatible Vehicle Type
Buses, Heavy Duty Trucks, RVs, Trailers
Product Type
Tire Chain
Finish
Zinc Plated
Chain Link Style
Studded

Description

Studded Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Buses, Heavy Duty Trucks, RVs, Trailers, Compatible Tire Size 11-22.5, 275/75-22.5, 275/80-24.5, 285/70-22.5, 285/70-24.5, 295/70-22.5, 295/75-22.5, 305/70-22.5, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 7 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.