
Studded Tire Chain Assembly, 1 PR
Mfr # USA2615S 8ST DS
Zoro # G515665937
product price: $1,439.99
/pr
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Includes
1 Pair (2 Chains)
Compatible Tire Size
14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24
Chain Link Style
Studded
Trade Size
8 mm
Product Type
Tire Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2615S 8ST DS
Zoro #
G515665937
UPC #
810081280983
Country of Origin
United States
Dimensions
Compatible Tire Size
14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24
Trade Size
8 mm
Details
Item
Studded Tire Chain Assembly
Includes
1 Pair (2 Chains)
Chain Link Style
Studded
Product Type
Tire Chain
Material
Nickel Manganese Alloy
Cross Member Pattern
Ladder
Compatible Vehicle Type
Skid Loaders
Finish
Zinc Plated
Description
Studded Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Compatible Tire Size 14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 8 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.