
Studded Tire Chain Assembly, 1 PR
Mfr # USA2615S 8ST
Zoro # G415665945
product price: $879.99
/pr
Free Shipping & Returns
Key Features
Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
Cross Member Pattern
Ladder
Compatible Tire Size
14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA2615S 8ST
Zoro #
G415665945
UPC #
810081281126
Country of Origin
United States
Dimensions
Compatible Tire Size
14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24
Trade Size
8 mm
Details
Item
Studded Tire Chain Assembly
Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Compatible Vehicle Type
Skid Loaders
Cross Member Pattern
Ladder
Chain Link Style
Studded
Finish
Zinc Plated
Product Type
Tire Chain
Description
Studded Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Compatible Tire Size 14.00-24, 14.00-25, 16.9-24, 16.9-26, 385/95-24, 385/95-25, 395/80-20, 420/85-24, 440/70-24, 445/70-24, 460/70-24, Material Nickel Manganese Alloy, Chain Link Style Studded, Finish Zinc Plated, Trade Size 8 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.