Zoro Homepage

Tire Chain Adjuster, 1PR

  • Mfr # 105

  • Zoro # G615666018


product price: $31.75
/pr

Key Features

Product Type
Tire Change Tighteners
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105
Zoro #
G615666018
UPC #
804116011055
Country of Origin
Switzerland

Details

Item
Cross Chain Replacement
Product Type
Tire Change Tighteners
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Material
Rubber

Description

Cross Chain Replacement, Product Type Tire Change Tighteners, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers, Compatible Tire Size Not Applicable, Material Rubber, Chain Link Style Not Applicable, Finish Not Applicable, Trade Size Not Applicable, Cross Member Pattern Not Applicable, Includes Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.