Zoro Homepage

Vented Safety Helmet, PROTOS, Red/Neon Yellow

  • Mfr # PROTOS-RY

  • Zoro # G403892575


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Series
PROTOS
Head Protection Venting
Yes, adjustable
Standards
EN 397, EN 12492
Includes
Hearing and face protection integrated into the shell of the helmet to prevent snagging on branches
Features
Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROTOS-RY
Zoro #
G403892575
UPC #
9009633007319
Country of Origin
Austria

Dimensions

Size
52-63cm head circumference (20.47- 24.8")
Visor Width
10.5 in.

Details

Item
Vented Safety Helmet
Series
PROTOS
Color
Red/Neon Yellow
Head Protection Venting
Yes, adjustable
Standards
EN 397, EN 12492
Includes
Hearing and face protection integrated into the shell of the helmet to prevent snagging on branches
Features
Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
Weight
1.7 lb.
Application
Arborist climbing helmet system offering the best energy absorption, lightest weight and unprecedented breath-ability
Accessory Mounting Options
Yes

Description

The Protos arborist helmet from Pfanner is the most advanced helmet system available on the market, offering the best energy absorption, lightest weight, and unprecedented breath-ability. The side impact protection sets it apart from its competitors and makes it arguably the safest climbing helmet ever brought to market. Integrated hearing protection with low-profile design (no prominent parts to get caught on branches). "Swept back" design of the helmet allows for optimal field of view. The adjustable pressure fitting of the hearing protectors allows for a perfect fit. Even weight distribution design and the adjustable neck piece allow for a perfect, secure and comfortable fit, even without the chin strap. Adjustable vent flow on helmet (vents can be opened or closed) allows for use in wet, hot or cold work conditions. Discrete channel for the chin strap was designed to prevent the chin strap from slipping under the ear protector. Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology. All functions of the helmet (hearing protection, face shield, helmet adjustment, and helmet vents) can be activated with just two fingers making operation of the helmet easy. One of the only arborist helmets offering side and rear impact protection. Designed over a 15 year period with two things in mind: total head protection and working arborists. Includes chinstrap for work aloft. Certified to EN397 and EN 12492.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.