Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Wipe, General Purpose, White, PK250

  • Mfr # PFC-00128-250

  • Zoro # G7893675


product price: $60.89
/pk 250, $0.24/ea

Key Features

Material
Wood Pulp
Color
White
Sheet Size
13 1/2 in x 15 in
Number of Sheets
250
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC-00128-250
Zoro #
G7893675
UPC #
019736001281
Country of Origin
China

Dimensions

Sheet Size
13 1/2 in x 15 in
Roll Length
No Roll
Sheet Width
13 1/2 in
Sheet Length
15 in

Details

Item
Dry Wipe
Material
Wood Pulp
Color
White
Number of Sheets
250
Ply
1
Lint Level
Low Lint
Series
Super Heavy
For Use With Manufacturer Part No.
Mfr. No. PFC-00128-250
Wipe Type
General Purpose Wipe
Features
Reusable, Solvent Resistant
Minimum Cleanroom Standards
None

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Wood Pulp, Lint Level Low Lint, Roll Length No Roll, Sheet Length 15 in, Sheet Width 13 1/2 in, Number of Sheets 250, Ply 1, For Use With Grainger Item Number 56JE92, For Use With Manufacturer Part No. Mfr. No. PFC-00128-250, Primary Cleaning Application General Purpose Cleaning, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.