Zoro Homepage

RAGS NTRL FBRS WHT, 12PK

  • Mfr # PFC-00148-12

  • Zoro # G716066618


product price: $8.35
/pk 12, $0.70/ea
Sold in multiples of 8 for $66.80

Key Features

Width
10.5 in
Material
Plastic
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC-00148-12
Zoro #
G716066618
UPC #
19736001489
Country of Origin
United States

Dimensions

Width
10.5 in
Length
15 in

Details

Item
Rags
Material
Plastic

Description

PFC Precision-Fiber 13.6 in. W X 15 in. L White Natural Fibers Rags


  • Precision-Fiber Cloth paint and cleaning rags are made with natural fiber to be soft and strong like t-shirt cloth.
  • Super absorbent in water, paint, oil and even solvents.
  • Rinse and reuse to extend the life of the rag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.