Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" COMBIDISC Abrasive Disc - Type CD - Aluminum Oxide - 60 Grit

  • Mfr # 42148

  • Zoro # G2650337


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Disc Diameter
1-1/2 in
Grit
60
Operating Speed (RPM)
10000 to 16000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42148
Zoro #
G2650337
UPC #
097758421485
Country of Origin
Germany

Dimensions

Disc Diameter
1-1/2 in

Details

Item
Combidisc,Al/Oxd,1-1/2",60 Grit
Grit
60
Operating Speed (RPM)
10000 to 16000 RPM

Description

Combidisc,Al/Oxd,1-1/2 In.,60 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.