Zoro Homepage

1-1/2" COMBIDISC Holder - Type CD - Medium

  • Mfr # 42109

  • Zoro # G206377620


product price: $16.69
/ea

Key Features

Disc Diameter
1-1/2 in
Max. RPM
25000
Disc Type
Type CD
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42109
Zoro #
G206377620
UPC #
97758421096
Country of Origin
United States

Dimensions

Disc Diameter
1-1/2 in
Shank Size
1/4 in

Details

Max. RPM
25000
Disc Type
Type CD

Description

Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.