Zoro Homepage

1-1/2'' COMBIDISC RS Abrasive Disc - Type CDR - Silicon Carbide - 50 Grit

  • Mfr # 40585

  • Zoro # G612506201


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40585
Zoro #
G612506201
UPC #
97758405850
Country of Origin
Germany

Details

Abrasive Material
Silicon Carbide
Grit
60

Description

RS type COMBIDISC abrasive discs are outstandingly well suited for weld dressing of backwards
repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on
combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside
of the tool, which allows backwards working. For universal grinding work on components made from aluminium, copper, bronze, titanium and fibre-reinforced plastics. Recommended for use on titanium alloys. Ideally suited to use in the aerospace industry, especially where SiC is the only approved brasive, e.g. for use on engine components.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.