Zoro Homepage

1-1/2" Crimped Wire Wheel Brush - .012 CS Wire, 1/4" Shank

  • Mfr # 82892

  • Zoro # G3795117


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Mounting Type
Shank
Max. RPM
20000
Arbor Hole Size
1/4" Shank
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82892
Zoro #
G3795117
UPC #
697940828926
Country of Origin
United States

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
1-1/2"
Dia. (In.)
1-1/2"
Wire Dia.
0.012"

Details

Mounting Type
Shank
Max. RPM
20000
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Material
Carbon Steel
Item
Mtd Crimped Wheel,.012 CS Wire,1-1/2"
Pack Type
POS packaging

Description

Mtd Crimped Wheel,.012 CS Wire,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.