Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" M-BRAD Power Tube Brush - .040 SiC - 120 Grit

  • Mfr # 84055

  • Zoro # G2685335


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Dia.
1-1/2"
Brush Length
2-1/2"
Overall Length
5/1/2"
Shank Size
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84055
Zoro #
G2685335
UPC #
697940840553
Country of Origin
United States

Dimensions

Brush Dia.
1-1/2"
Brush Length
2-1/2"
Overall Length
5/1/2"
Wire Dia.
0.004"
Shank Size
0.250"
Trim Length
5/8"

Details

Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Nylon
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Double
For Use With
Hand, Drills, Drill Presses, CNC Machines
Max. RPM
1000

Description

Double Spiral Tube Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.