1-1/2" POLINOX Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Coarse Grade

  • Mfr # 44210

  • Zoro # G2661187


product price: $12.59
/ea
Sold in multiples of 20 for $251.80

Key Features

Diameter
1-1/2 in
Arbor Hole
8/32 in
Max RPM
12600
Recommended Speed
7500 RPM
Suitable Arbors
EDP 44830
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44210
Zoro #
G2661187
UPC #
097758442107
Country of Origin
Germany

Dimensions

Diameter
1-1/2 in

Details

Item
Polinox,Cross Buff,Al/Oxd,Coarse,1-1/2"
Arbor Hole
8/32 in
Max RPM
12600
Recommended Speed
7500 RPM
Suitable Arbors
EDP 44830
Number of Layers
3
Grit
80

Description

Polinox,Cross Buff,Al/Oxd,Coarse,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.