1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit

  • Mfr # 47175

  • Zoro # G2663390


product price:  $70.79
/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Overall Width
1.5 Inch
Overall Length
50 Yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47175
Zoro #
G2663390
UPC #
097758471756
Country of Origin
Germany

Dimensions

Overall Width
1.5 Inch
Overall Length
50 Yards

Details

Item
Heavy Duty Shop Roll
Abrasive Material
Aluminum Oxide
Grit
320
Backing Material
Cloth

Description

Shop Roll,Resin,Heavy Duty,320 Grit,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.