1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit

  • Mfr # 47166

  • Zoro # G2663558


product price:  $72.99
/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Overall Length
50 Yards
Overall Width
1.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47166
Zoro #
G2663558
UPC #
097758471664
Country of Origin
Germany

Dimensions

Overall Length
50 Yards
Overall Width
1.5 Inch

Details

Item
Heavy Duty Shop Roll
Abrasive Material
Aluminum Oxide
Grit
60
Backing Material
Cloth

Description

Shop Roll,Resin,Heavy Duty,60 Grit,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.